Overview
Mfr description
7010415347 ACE COMPRESSION KNEE
- For industrial/occupational use only. Not for consumer sale or use.
- Stretchy design conforms to your knee for comfort and mild compression
- Breathable knit material is an innovative combination of elastic and neoprene blend materials that releases moisture
- Soft, breathable, neoprene blend panel stitched around the knee joint provides heat retention for a soothing, warm feeling to painful areas
- Flexible design allows a full range of motion
- Can be worn on either knee
- Ideal for stiff, weak and injured knees
- Size: S/M, L/XL
- ACE™ is America's most trusted brand of braces, supports and elastic bandages*\n(*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)
- Supported by our expert panel of engineers and medical professionals.
Specifications
- Manufacturer Upc Number00051131199255
- UPC_NO00051131199255
- Weight0.194 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data