Motion
7100100063 ACE SPORTS UNDERWRAP 909012, BLACK, BULK PACK

3M
7100100063 ACE SPORTS UNDERWRAP 909012, BLACK, BULK PACK

ACE™ Sports Underwrap 909012, Black, Bulk Pack
MI ITEM #09505768
MFR #7100100063 ACE SPORTS UNDERWRAP 909012, BLACK, BULK PACK
List Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100100063 ACE SPORTS UNDERWRAP 909012, BLACK, BULK PACK

ACE™ Sports Underwrap 909012, Black, Bulk Pack
MI ITEM #09505768
MFR #7100100063 ACE SPORTS UNDERWRAP 909012, BLACK, BULK PACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.41/each for your price

Overview

Mfr description
7100100063 ACE SPORTS UNDERWRAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Barely-there, breathable design creates a comfortable barrier between your skin and sports tape
  • Easy-to-use design sticks to itself for hassle-free application
  • Ideal for elbows, wrists, ankles and knees
  • Removes residue-free
  • Great for use with ACE™ Sports Tape
  • Color: Black, Blue, Pink
  • Width: 2.75"
  • Average stretch length: 5 yards
  • ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages.)

Specifications

  • Manufacturer Upc Number
    00051131209473
  • UPC_NO
    00051131209473
  • Color
    Black
  • Minimum Order Quantity
    8
  • Product Types
    Tapes/Underwrap
  • Weight
    0.092 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text