Motion
91191H1-C

3M
91191H1-C

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09505775
MFR #91191H1-C
Price$21.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91191H1-C

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09505775
MFR #91191H1-C

Mfr description
7100160132 3M READERS SAFETY GLASSES,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.06/each

Specifications

Dimensions

  • Weight
    0.211 lb

Details

  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00078371911911
  • Type
    Safety Glasse
  • UPC_NO
    00078371911911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)