Motion
91192H1-C

3M
91192H1-C

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09505776
MFR #91192H1-C
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91192H1-C

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Polycarbonate
MI ITEM #09505776
MFR #91192H1-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.32/each

Specifications

Dimensions

  • Weight
    0.211 lb

Details

  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    00078371911928
  • Type
    Safety Glasse
  • UPC_NO
    00078371911928

Overview

Mfr description
7100166638 3M READERS SAFETY GLASSES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear lenses
  • Adjustable temple lengths
  • Reader lenses available (+2.0)
  • Meets the requirements of ANSI Z87.1-2003 and CSA Z94.3-2007
  • Quantity: 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought