Motion
91193H1-C

3M
91193H1-C

Safety Glasses - 2.5 Diopter Lens
Mi Item #09505777
MFR #91193H1-C
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91193H1-C

Safety Glasses - 2.5 Diopter Lens
Mi Item #09505777
MFR #91193H1-C

Mfr description
7100169969 3M READERS SAFETY GLASSES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Clear lenses
  • Adjustable temple lengths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Weight
    0.211 lb

Details

  • Diopter Lens
    2.5
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Material
    Polycarbonate
  • Manufacturer Upc Number
    00078371911935
  • UPC_NO
    00078371911935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)