Motion
9453LE

3M
9453LE

Tape - 0.11 mm, 4.2 mil Liner Thickness, 900 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09505819
MFR #9453LE
Price$3,839.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9453LE

Tape - 0.11 mm, 4.2 mil Liner Thickness, 900 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09505819
MFR #9453LE

Mfr description
7010535651 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,839.57/each

Specifications

Dimensions

  • Adhesive Thickness
    3.6 mil, 0.09 mm
  • Length
    900 m
  • Liner Thickness
    0.11 mm, 4.2 mil

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7100111112
  • Operating Temperature Range
    -40 °C to 149 °C, -40 °F to 300 °F
  • Product Form
    Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)