Motion
9460PC

3M
9460PC

VHB™ Adhesive Transfer Tape - 0.10 mm, 4 mil Liner Thickness, 55 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505823
MFR #9460PC
Price$1,153.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9460PC

VHB™ Adhesive Transfer Tape - 0.10 mm, 4 mil Liner Thickness, 55 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505823
MFR #9460PC

Mfr description
7000048880 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, double sided, 2 mil (0.05 mm) transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond
  • Short term temperature tolerance of up to 500 °F (260 °C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.89/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    55 m
  • Liner Thickness
    0.10 mm, 4 mil

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000048880
  • Manufacturer Upc Number
    00021200442063
  • Operating Temperature Range
    -40 to 300 °F
  • Product Form
    Roll
  • UPC_NO
    00021200442063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)