Motion
9471LE

3M
9471LE

Adhesive Transfer Tape - 0.10 mm, 4 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09505851
MFR #9471LE
Price$110.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9471LE

Adhesive Transfer Tape - 0.10 mm, 4 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
Mi Item #09505851
MFR #9471LE

Mfr description
7010375571 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.81/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil, 0.06 mm
  • Liner Thickness
    0.10 mm, 4 mil

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010519122
  • Manufacturer Upc Number
    00076308987961
  • Operating Temperature Range
    -40 to 149 °C, -40 to 300 °F
  • Product Form
    Roll
  • UPC_NO
    00076308987961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)