Motion
9482PC

3M
9482PC

Transfer Tape - 0.11 mm Liner Thickness, 24.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505877
MFR #9482PC
Price$6,554.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9482PC

Transfer Tape - 0.11 mm Liner Thickness, 24.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Transparent Color
Mi Item #09505877
MFR #9482PC

Mfr description
7010300215 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2.0 mil (.05 mm) thick tape provides high bond to low surface energy substrates and powder coated paints
  • 58 lb. PCK (polycoated kraft) paper liner provides moisture resistance and minimizes wrinkles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,554.72/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    164.59 m
  • Liner Thickness
    0.11 mm
  • Width
    24.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010300215
  • Manufacturer Upc Number
    00021200431067
  • Operating Temperature Range
    -40 °C to 232 °C, -40 °F to 450 °F
  • Product Form
    Roll
  • UPC_NO
    00021200431067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)