Overview
Mfr description
7100029784 3M DOUBLE COATED TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Adhesive provides good initial quick-stick, building in strength over time
- Exceptional temperature performance provides long-lasting durability
- Double coated tape features solvent resistance for resilience
- 2 mil PET liner design offers stable differential release for easy application
- Adhesion to silicone rubbers and foams
Specifications
- Length60 yd
- Width12 in
- ColorTransparent
- Manufacturer Upc Number00051138960124
- UPC_NO00051138960124
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data