Motion
9629B

3M
9629B

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 54.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Black Color
MI ITEM #09505941
MFR #9629B
Price$3,333.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9629B

Transfer Tape - 3.2 mil, 0.08 mm Liner Thickness, 54.0000 in Width, 54.86 m Length, Acrylic Adhesive Material, Black Color
MI ITEM #09505941
MFR #9629B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,333.56/each

Specifications

Dimensions

  • Adhesive Thickness
    3.5 mil, 0.08 mm
  • Length
    54.86 m
  • Liner Thickness
    3.2 mil, 0.08 mm
  • Width
    54.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Black
  • Liner Material
    Glassine Paper
  • Manufacturer Stock Number
    7100042532
  • Operating Temperature Range
    -40 to 93 °C, -40 to 199 °F
  • Product Form
    Roll
  • UPC_NO
    00054007995050

Overview

Mfr description
7100042532 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought