Motion
9653LE

3M
9653LE

Tape - 6.2 mil, 0.16 mm Liner Thickness, 12.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09505945
MFR #9653LE
Price$2,097.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9653LE

Tape - 6.2 mil, 0.16 mm Liner Thickness, 12.0000 in Width, 164.59 m Length, Acrylic Adhesive Material, Clear Color
MI ITEM #09505945
MFR #9653LE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,097.09/each

Specifications

Dimensions

  • Adhesive Thickness
    3.5 mil, 0.09 mm
  • Length
    164.59 m
  • Liner Thickness
    6.2 mil, 0.16 mm
  • Width
    12.0000 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Color
    Clear
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535904
  • Operating Temperature Range
    -40 °C to 149 °C, -40 °F to 300 °F
  • Product Form
    Roll

Overview

Mfr description
7010535904 3M ADHESIVE TRANSFER TAPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought