Motion
9667MP

3M
9667MP

Tape - 92 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Tan Color
Mi Item #09505957
MFR #9667MP
Price$7,718.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9667MP

Tape - 92 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Tan Color
Mi Item #09505957
MFR #9667MP

Mfr description
7010535693 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,718.47/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil, 0.06 mm
  • Liner Thickness
    0.15 mm, 5.7 mil

Details

  • Adhesion Strength
    92 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Tan
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535981
  • Operating Temperature Range
    -40 to 300 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)