Motion
9668MP

3M
9668MP

Transfer Tape - 108 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505963
MFR #9668MP
Price$5,030.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9668MP

Transfer Tape - 108 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505963
MFR #9668MP

Mfr description
7010311723 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil nominal adhesive tape on heavy PCK layflat liner for kiss-cutting
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,030.24/each

Specifications

Dimensions

  • Adhesive Thickness
    0.13 mm, 5 mil
  • Liner Thickness
    0.15 mm, 5.7 mil

Details

  • Adhesion Strength
    108 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    9668MP
  • Manufacturer Upc Number
    00021200191619
  • Operating Temperature Range
    -40 to 300 °F, -40 to 149 °C
  • UPC_NO
    00021200191619

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)