Motion
9668MP

3M
9668MP

Transfer Tape - 108 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505969
MFR #9668MP
Price$1,001.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9668MP

Transfer Tape - 108 oz/in Adhesive Strength, 0.15 mm, 5.7 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505969
MFR #9668MP

Mfr description
7000048854 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5 mil nominal adhesive tape on heavy PCK layflat liner for kiss-cutting
  • Thicker adhesives improve wet-out and adhesion on textured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,001.39/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.15 mm, 5.7 mil

Details

  • Adhesion Strength
    108 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    9668MP
  • Manufacturer Upc Number
    50021200459226
  • Operating Temperature Range
    -40 to 149 °C, -40 to 300 °F
  • UPC_NO
    50021200459226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)