Motion
9671LE

3M
9671LE

Transfer Tape - 0.16 mm, 0.0060 in Liner Thickness, 54.86 m Length, Acrylic Adhesive Material
Mi Item #09505979
MFR #9671LE
Price$131.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9671LE

Transfer Tape - 0.16 mm, 0.0060 in Liner Thickness, 54.86 m Length, Acrylic Adhesive Material
Mi Item #09505979
MFR #9671LE

Mfr description
7010535934 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.12/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    54.86 m
  • Liner Thickness
    0.16 mm, 0.0060 in

Details

  • Adhesive Material
    Acrylic Adhesive
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535934
  • Operating Temperature Range
    -40 to 300 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)