Motion
9672LE

3M
9672LE

Transfer Tape - 109 oz/in Adhesive Strength, 0.16 mm, 6.2 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505982
MFR #9672LE
Price$103.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9672LE

Transfer Tape - 109 oz/in Adhesive Strength, 0.16 mm, 6.2 mil Liner Thickness, Acrylic Adhesive Material, Transparent Color
MI ITEM #09505982
MFR #9672LE

Mfr description
7000049543 3M ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent bond to low surface energy substrates including powder coatings and plastics such as polypropylene (PP)
  • High adhesion to metals and high surface energy materials, making it suitable for bonding dissimilar substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.74/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.16 mm, 6.2 mil

Details

  • Adhesion Strength
    109 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    9672LE
  • Manufacturer Upc Number
    00051111918937
  • Operating Temperature Range
    -40 to 93 °C, -40 to 200 °F
  • Product Form
    Roll
  • UPC_NO
    00051111918937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)