Motion
9672LE

3M
9672LE

Tape - 109 oz/in Adhesive Strength, 0.16 mm, 6.2 mil Liner Thickness, Acrylic Adhesive Material
Mi Item #09505992
MFR #9672LE
Price$1,970.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9672LE

Tape - 109 oz/in Adhesive Strength, 0.16 mm, 6.2 mil Liner Thickness, Acrylic Adhesive Material
Mi Item #09505992
MFR #9672LE

Mfr description
7010535858 3M ADHESIVE TRANSFER TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,970.81/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Liner Thickness
    0.16 mm, 6.2 mil

Details

  • Adhesion Strength
    109 oz/in
  • Adhesive Material
    Acrylic Adhesive
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7010535858
  • Operating Temperature Range
    -40 to 200 °F
  • Product Form
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)