Motion
7010295523 3M DOUBLE SIDED CLOTH TAPE 97056, 2 IN X 36 YD, 24 ROLLS PER CAS

3M
7010295523 3M DOUBLE SIDED CLOTH TAPE 97056, 2 IN X 36 YD, 24 ROLLS PER CAS

3M™ Double Sided Cloth Tape 97056, 2 in x 36 yd, 24 Roll/Case
MI ITEM #09506009
MFR #7010295523 3M DOUBLE SIDED CLOTH TAPE 97056, 2 IN X 36 YD, 24 ROLLS PER CAS
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295523 3M DOUBLE SIDED CLOTH TAPE 97056, 2 IN X 36 YD, 24 ROLLS PER CAS

3M™ Double Sided Cloth Tape 97056, 2 in x 36 yd, 24 Roll/Case
MI ITEM #09506009
MFR #7010295523 3M DOUBLE SIDED CLOTH TAPE 97056, 2 IN X 36 YD, 24 ROLLS PER CAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.23/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    2 in

Details

  • Color
    White
  • Manufacturer Upc Number
    00051125659796
  • UPC_NO
    00051125659796

Overview

Mfr description
7010295523 3M DOUBLE SIDED CLOTH TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for securing polyethylene film to brick and cinder block walls
  • 11 mil double sided cloth tape with high adhesion for bonding to irregular surfaces
  • Woven cloth carrier material adds dimensional stability
  • Offers excellent quick stick and peel properties
  • Features aggressive 4 mil rubber adhesive, excellent for splicing
  • 55# glassine release liner provides moisture resistance during storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought