Overview
Mfr description
7010368644 3M DOUBLE SIDED CLOTH TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for securing polyethylene film to brick and cinder block walls
- 11 mil double sided cloth tape with high adhesion for bonding to irregular surfaces
- Woven cloth carrier material adds dimensional stability
- Offers excellent quick stick and peel properties
- Features aggressive 4 mil rubber adhesive, excellent for splicing
- 55# glassine release liner provides moisture resistance during storage
Specifications
- ColorWhite
- Width59 in
- Length36 yd
- Manufacturer Upc Number00051125659802
- UPC_NO00051125659802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data