Motion
97081-10C

3M
97081-10C

Earplug - Corded, Yes, 32 dB, Yellow Plug Color
Mi Item #09506013
MFR #97081-10C
Price$4.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97081-10C

Earplug - Corded, Yes, 32 dB, Yellow Plug Color
Mi Item #09506013
MFR #97081-10C

Mfr description
7010377058 PELTOR SPORT BLASTS CORDED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Peltor Sport's highest Noise Reduction Rating (NRR) earplug at 32 dB
  • Soft foam expands slowly to fit comfortably
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.77/each

Specifications

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Manufacturer Upc Number
    00078371970819
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Product Line
    Peltor Sport Blasts
  • Style
    Corded
  • UPC_NO
    00078371970819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)