Specifications
Dimensions
- Length60.15 yd
- Width0.95 in
Details
- ApplicationZero-Speed and General Splicing
- ColorRed
- Manufacturer Upc Number00051115314667
- UPC_NO00051115314667
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)