Motion
9737R

3M
9737R

Repulpable Splicing Tape - Red Color, 1.42 in Wide, 60.15 yd Long
Mi Item #09506019
MFR #9737R
Price$32.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
9737R

Repulpable Splicing Tape - Red Color, 1.42 in Wide, 60.15 yd Long
Mi Item #09506019
MFR #9737R

Mfr description
7000049264 3M DOUBLE COATED TAPE
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
  • Excellent peel, tack and shear strength to withstand rigorous splicing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.38/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Shelf Life
    12 months
  • Width
    1.42 in

Details

  • Adhesive Material
    Pressure-sensitive Adhesive
  • Application
    Zero-Speed and General Splicing
  • Backing Material
    Polyester
  • Carrier Material
    Polyester
  • Color
    Red
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051115314674
  • Max Operating Temperature
    300 °F
  • Shape
    Roll
  • UPC_NO
    00051115314674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)