Motion
7000049278 3M DOUBLE COATED TAPE 9738R, RED, 36 MM X 55 M, 4.3 MIL,

3M
7000049278 3M DOUBLE COATED TAPE 9738R, RED, 36 MM X 55 M, 4.3 MIL,

3M™ Double Coated Tape 9738R, Red, 36 mm x 55 m, 4.3 mil, 32 rolls per case
MI ITEM #09506024
MFR #7000049278 3M DOUBLE COATED TAPE 9738R, RED, 36 MM X 55 M, 4.3 MIL,
List Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049278 3M DOUBLE COATED TAPE 9738R, RED, 36 MM X 55 M, 4.3 MIL,

3M™ Double Coated Tape 9738R, Red, 36 mm x 55 m, 4.3 mil, 32 rolls per case
MI ITEM #09506024
MFR #7000049278 3M DOUBLE COATED TAPE 9738R, RED, 36 MM X 55 M, 4.3 MIL,

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$30.50/each for your price

Overview

Mfr description
7000049278 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
  • Excellent peel, tack and shear strength to withstand rigorous splicing applications
  • Versatile adhesion bonds well to kraft and coated papers, as well plastic
  • Good moisture resistance to ensure performance in a variety of situations
  • Red options available for visible splicing applications

Specifications

  • Color
    Red
  • Width
    1.42 in
  • Length
    60.15 yd
  • Manufacturer Upc Number
    00051115316593
  • UPC_NO
    00051115316593
  • Application
    Zero-Speed and General Splicing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text