Motion
7010291494 3M DOUBLE COATED TAPE 9738R, RED, 19 MM X 55 M, 4.3 MIL,

3M
7010291494 3M DOUBLE COATED TAPE 9738R, RED, 19 MM X 55 M, 4.3 MIL,

3M™ Double Coated Tape 9738R, Red, 19 mm x 55 m, 4.3 mil, 64 rolls per case
MI ITEM #09506025
MFR #7010291494 3M DOUBLE COATED TAPE 9738R, RED, 19 MM X 55 M, 4.3 MIL,
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010291494 3M DOUBLE COATED TAPE 9738R, RED, 19 MM X 55 M, 4.3 MIL,

3M™ Double Coated Tape 9738R, Red, 19 mm x 55 m, 4.3 mil, 64 rolls per case
MI ITEM #09506025
MFR #7010291494 3M DOUBLE COATED TAPE 9738R, RED, 19 MM X 55 M, 4.3 MIL,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.07/each

Specifications

Dimensions

  • Length
    60.15 yd
  • Width
    0.75 in

Details

  • Application
    Zero-Speed and General Splicing
  • Color
    Red
  • Manufacturer Upc Number
    00051115321139
  • UPC_NO
    00051115321139

Overview

Mfr description
7010291494 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
  • Excellent peel, tack and shear strength to withstand rigorous splicing applications
  • Versatile adhesion bonds well to kraft and coated papers, as well plastic
  • Good moisture resistance to ensure performance in a variety of situations
  • Red options available for visible splicing applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought