Motion
7010312791 3M DOUBLE COATED TAPE 9816L, 54 IN X 250 YD, 3.5 MIL, 9 RO

3M
7010312791 3M DOUBLE COATED TAPE 9816L, 54 IN X 250 YD, 3.5 MIL, 9 RO

3M™ Double Coated Tape 9816L, 54 in X 250 yd, 3.5 mil, 9 rolls per pallet
MI ITEM #09506073
MFR #7010312791 3M DOUBLE COATED TAPE 9816L, 54 IN X 250 YD, 3.5 MIL, 9 RO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010312791 3M DOUBLE COATED TAPE 9816L, 54 IN X 250 YD, 3.5 MIL, 9 RO

3M™ Double Coated Tape 9816L, 54 in X 250 yd, 3.5 mil, 9 rolls per pallet
MI ITEM #09506073
MFR #7010312791 3M DOUBLE COATED TAPE 9816L, 54 IN X 250 YD, 3.5 MIL, 9 RO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010312791 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • General-purpose tape for foams, polyester, PE and PU
  • Aggressive rubber adhesive delivers high tack, balanced peel and shear strength
  • White polyester film carrier adds dimensional stability and improved handling
  • Adhesive on both sides supplies high initial adhesion and high tack
  • 60# DK liner adds stability for rotary and flatbed die cutting

Specifications

  • Color
    White
  • Width
    54 in
  • Length
    250 yd
  • Manufacturer Upc Number
    00051115316968
  • UPC_NO
    00051115316968

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text