Overview
Mfr description
7010390336 3M STAMARK HIGH
- For industrial/occupational use only. Not for consumer sale or use.
- Superior performance and retained visibility: 3M™ Stamark™ High Performance Pavement Marking Tapes set the bar for durability, lasting retroreflectivity and long-term value
- Series 380I ES is a dry-reflective marking available in standard white, yellow and black colors, pre-cut symbols and legends, and contrast markings for improved daytime visibility on concrete and other light-colored pavements
- Durable, patterned surface to maximize retroreflectance
- Unique microcrystalline ceramic beads
- Easy application
- Extended season application
Specifications
- ColorWhite
- Product TypeLane Marking Tape
- Manufacturer Upc Number00051141294629
- UPC_NO00051141294629
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data