Specifications
Dimensions
- Weight0.006 lb
Details
- ColorBlack
- Manufacturer Upc Number07318640066724
- Minimum Order Quantity1
- TypeMicrophone
- UPC_NO07318640057708
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)