Motion
7000108520 3M PELTOR LITECOM PRO II LI-ION INTRINSICALLY SAFE BATTERY ACK08

3M
7000108520 3M PELTOR LITECOM PRO II LI-ION INTRINSICALLY SAFE BATTERY ACK08

3M™ PELTOR™ LiteCom Pro II Li-Ion Intrinsically Safe Battery ACK08-50, 1 EA/Case
Mi Item #09506204
MFR #7000108520 3M PELTOR LITECOM PRO II LI-ION INTRINSICALLY SAFE BATTERY ACK08
Price$318.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000108520 3M PELTOR LITECOM PRO II LI-ION INTRINSICALLY SAFE BATTERY ACK08

3M™ PELTOR™ LiteCom Pro II Li-Ion Intrinsically Safe Battery ACK08-50, 1 EA/Case
Mi Item #09506204
MFR #7000108520 3M PELTOR LITECOM PRO II LI-ION INTRINSICALLY SAFE BATTERY ACK08

Mfr description
7000108520 3M PELTOR LITECOM PRO II
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rechargeable Lithium-Ion Battery Pack
  • For use with the 3M™ PELTOR™ LiteCom Pro II Headsets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.07/each

Specifications

Dimensions

  • Weight
    0.299 lb

Details

  • Battery Life
    14 - 17 Hours
  • Battery Type
    Rechargeable Li-ion Pack
  • Color
    Black
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    07318640063037
  • Minimum Order Quantity
    1
  • Product Types
    Battery
  • Standards Met
    Certified Intrinsically Safe by Factory Mutual (FM)
  • Type
    Battery
  • UPC_NO
    07318640063037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)