Motion
7010292621 SCOTCH BIG BUBBLE PLASTIC MAILER BB8915-48, 10.5 IN X 15.25 IN,

3M
7010292621 SCOTCH BIG BUBBLE PLASTIC MAILER BB8915-48, 10.5 IN X 15.25 IN,

Scotch™ Big Bubble Plastic Mailer BB8915-48, 10.5 in x 15.25 in, 4/Inner, 12 Inners/Case, 48/1
MI ITEM #09506227
MFR #7010292621 SCOTCH BIG BUBBLE PLASTIC MAILER BB8915-48, 10.5 IN X 15.25 IN,
List Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292621 SCOTCH BIG BUBBLE PLASTIC MAILER BB8915-48, 10.5 IN X 15.25 IN,

Scotch™ Big Bubble Plastic Mailer BB8915-48, 10.5 in x 15.25 in, 4/Inner, 12 Inners/Case, 48/1
MI ITEM #09506227
MFR #7010292621 SCOTCH BIG BUBBLE PLASTIC MAILER BB8915-48, 10.5 IN X 15.25 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.64/each for your price

Overview

Mfr description
7010292621 SCOTCH BIG BUBBLE PLASTIC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3X more protection than standard bubble mailers
  • Super strong, moisture resistant, self sealing
  • single plastic bubble mailer, size #5
  • 10 in x 14.5 in

Specifications

  • Color
    Transparent
  • Minimum Order Quantity
    48
  • Manufacturer Upc Number
    00051141945088
  • UPC_NO
    00051141945088
  • Weight
    0.112 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text