Motion
7000133652 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV18-6Q,

3M
7000133652 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV18-6Q,

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV18-6Q, AWG 22-18, 25/bag, 10 Bags/Case
MI ITEM #09506231
MFR #7000133652 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV18-6Q,
List Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133652 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV18-6Q,

3M™ Highland™ Vinyl Insulated Block Fork Terminal BFV18-6Q, AWG 22-18, 25/bag, 10 Bags/Case
MI ITEM #09506231
MFR #7000133652 3M HIGHLAND VINYL INSULATED BLOCK FORK TERMINAL BFV18-6Q,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.02/each for your price

Overview

Mfr description
7000133652 3M HIGHLAND VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Suitable for use in a terminal block
  • Stud size #6
  • Accommodates wire sizes 22 to 18 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/bag

Specifications

  • Manufacturer Upc Number
    00051128599945
  • Minimum Order Quantity
    10
  • Overall Length
    0.85 in
  • Overall Width
    0.25 in
  • UPC_NO
    00051128599945
  • Weight
    0.064 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text