Specifications
Dimensions
- Weight0.323 lb
Details
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00051131278400
- Product TypesPlug
- Series/System CompatibilityVersaflo
- UPC_NO00051131278400
Overview
Mfr description
7100176778 3M VERSAFLO STORAGE PLUGS
- For industrial/occupational use only. Not for consumer sale or use.
- There are 5 storage caps in every case