1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000132220 3M ALUMINUM CONNECTOR CI-22, UP TO 35 KV, 4 AWG, 2 AWG SOL
3M™ Aluminum Connector CI-22, up to 35 kV, 4 AWG, 2 AWG Solid, Connector O.D. 0.640 in (16,2 mm), 10/Case
MI ITEM #
09506254
MFR #
7000132220 3M ALUMINUM CONNECTOR CI-22, UP TO 35 KV, 4 AWG, 2 AWG SOL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
3M 7000132220 3M ALUMINUM CONNECTOR CI-22, UP TO 35 KV, 4 AWG, 2 AWG SOL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000132220 3M ALUMINUM CONNECTOR CI-22, UP TO 35 KV, 4 AWG, 2 AWG SOL
3M™ Aluminum Connector CI-22, up to 35 kV, 4 AWG, 2 AWG Solid, Connector O.D. 0.640 in (16,2 mm), 10/Case
MI ITEM #
09506254
MFR #
7000132220 3M ALUMINUM CONNECTOR CI-22, UP TO 35 KV, 4 AWG, 2 AWG SOL
Mfr description
7000132220 3M ALUMINUM CONNECTOR
For industrial/occupational use only. Not for consumer sale or use.
Standard barrel ensures a secure fit and offers reliable performance
Built-in solid center oil stop allows for correct positioning
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
2 in
Weight
0.055 lb
Details
Manufacturer Upc Number
00054007256366
Minimum Order Quantity
10
UPC_NO
00054007256366
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items