Motion
7100164254 3M CONNECTOR CIR-22, 4 AWG (220 MIL ONLY) STRANDED, 2 AWG SOLID,

3M
7100164254 3M CONNECTOR CIR-22, 4 AWG (220 MIL ONLY) STRANDED, 2 AWG SOLID,

3M™ Connector CIR-22, 4 AWG (220 mil only) stranded, 2 AWG solid, O.D. 0.64 in (16,2 mm), 10 /Case
Mi Item #09506256
MFR #7100164254 3M CONNECTOR CIR-22, 4 AWG (220 MIL ONLY) STRANDED, 2 AWG SOLID,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100164254 3M CONNECTOR CIR-22, 4 AWG (220 MIL ONLY) STRANDED, 2 AWG SOLID,

3M™ Connector CIR-22, 4 AWG (220 mil only) stranded, 2 AWG solid, O.D. 0.64 in (16,2 mm), 10 /Case
Mi Item #09506256
MFR #7100164254 3M CONNECTOR CIR-22, 4 AWG (220 MIL ONLY) STRANDED, 2 AWG SOLID,

Mfr description
7100164254 3M CONNECTOR CIR-22, 4 AWG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Standard barrel ensures a secure fit and offers reliable performance
  • Virtually eliminates the need to splice in a new section of cable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Weight
    0.225 lb

Details

  • Manufacturer Upc Number
    00054007093565
  • Minimum Order Quantity
    10
  • Product Types
    Repair Splice Connector
  • UPC_NO
    00054007093565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)