Specifications
Dimensions
- Weight0.104 lb
Details
- ApplicationDemolition
- ColorBlack
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00093045936915
- Minimum Order Quantity1
- Plug Type4-pin XLR
- Product TypesConnector
- TypeConnector
- UPC_NO00093045936915
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)