Motion
7010486295 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 6A2-150-36-31.75-6-6-D

3M
7010486295 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 6A2-150-36-31.75-6-6-D

3M™Vitrified Bond Diamond Wheels and Tools 6A2-150-36-31.75-6-6-D800 F181V D30AJ01099
MI ITEM #09506279
MFR #7010486295 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 6A2-150-36-31.75-6-6-D
List Price$1,257.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010486295 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 6A2-150-36-31.75-6-6-D

3M™Vitrified Bond Diamond Wheels and Tools 6A2-150-36-31.75-6-6-D800 F181V D30AJ01099
MI ITEM #09506279
MFR #7010486295 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 6A2-150-36-31.75-6-6-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,257.94/each for your price

Overview

Mfr description
7010486295 3MVITRIFIED BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308446338
  • UPC_NO
    00076308446338
  • Long Description
    The 7010486295 3M Vitrified Bond Diamond Wheel 6A2 Non-Woven & Deburring Wheel features a 150 mm diameter, 36 mm thickness, and 31.75 mm center hole diameter, suitable for industrial grinding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text