Motion
7000006238 3M DIRECT BURY SPLICE KIT DBO/B-6 (BULK), 18-10 AWG, 100/CASE

3M
7000006238 3M DIRECT BURY SPLICE KIT DBO/B-6 (BULK), 18-10 AWG, 100/CASE

3M™ Direct Bury Splice Kit DBO/B-6 (Bulk), 18-10 AWG, 100/Case
MI ITEM #09506315
MFR #7000006238 3M DIRECT BURY SPLICE KIT DBO/B-6 (BULK), 18-10 AWG, 100/CASE
List Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006238 3M DIRECT BURY SPLICE KIT DBO/B-6 (BULK), 18-10 AWG, 100/CASE

3M™ Direct Bury Splice Kit DBO/B-6 (Bulk), 18-10 AWG, 100/Case
MI ITEM #09506315
MFR #7000006238 3M DIRECT BURY SPLICE KIT DBO/B-6 (BULK), 18-10 AWG, 100/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.65/each for your price

Overview

Mfr description
7000006238 3M DIRECT BURY SPLICE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL Listed for 600 volts in direct bury applications
  • Twist-on type for quick connection
  • Used for appliances and fixtures, automotive and marine, commercial construction, industrial construction and residential construction
  • Delivers uniform holding power
  • Withstands temperatures up to 221 °F (105 °C)

Specifications

  • Color
    Multi-Color
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• UL Listed for 600 volts in direct bury applications • Twist-on type for quick connection • Used for appliances and fixtures, automotive and marine, commercial construction, industrial construction and residential construction • Delivers uniform holding power • Withstands temperatures up to 221 °F (105 °C)
  • Manufacturer Upc Number
    00051128590768
  • UPC_NO
    00051128590768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought