Motion
7000006235 3M DIRECT BURY SPLICE KIT DBR/Y-6(BULK), 18-10 AWG, 100/CASE

3M
7000006235 3M DIRECT BURY SPLICE KIT DBR/Y-6(BULK), 18-10 AWG, 100/CASE

3M™ Direct Bury Splice Kit DBR/Y-6(BULK), 18-10 AWG, 100/Case
MI ITEM #09506316
MFR #7000006235 3M DIRECT BURY SPLICE KIT DBR/Y-6(BULK), 18-10 AWG, 100/CASE
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006235 3M DIRECT BURY SPLICE KIT DBR/Y-6(BULK), 18-10 AWG, 100/CASE

3M™ Direct Bury Splice Kit DBR/Y-6(BULK), 18-10 AWG, 100/Case
MI ITEM #09506316
MFR #7000006235 3M DIRECT BURY SPLICE KIT DBR/Y-6(BULK), 18-10 AWG, 100/CASE

Mfr description
7000006235 3M DIRECT BURY SPLICE KIT
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL Listed for 600 volts in direct bury applications
  • Twist-on type for quick connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Details

  • Color
    Multi-Color
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• UL Listed for 600 volts in direct bury applications • Twist-on type for quick connection • Used for appliances and fixtures, automotive and marine, commercial construction, industrial construction and residential construction • Delivers uniform holding power • Withstands temperatures up to 221 °F (105 °C)
  • Manufacturer Upc Number
    00051128585740
  • UPC_NO
    00051128585740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)