Motion
7100202878 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

3M
7100202878 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Ceramic Aluminum Oxide Abrasive Material
MI ITEM #09506327
MFR #7100202878 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202878 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Ceramic Aluminum Oxide Abrasive Material
MI ITEM #09506327
MFR #7100202878 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
7100202878 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium mineral provides a faster sanding experience
  • Can be used on any 5 or 8 hole, 5 inch randon orbital sander
  • Fine grit for between coat finishing

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060654910
  • UPC_NO
    00638060654910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text