Motion
7100202880 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

3M
7100202880 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Pro Grade Precision™ -
MI ITEM #09506328
MFR #7100202880 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100202880 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Pro Grade Precision™ -
MI ITEM #09506328
MFR #7100202880 3M PRO GRADE PRECISION ULTRA DURABLE UNIVERSAL HOLE SANDING DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
7100202880 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Fine grit for between coat finishing
  • Quick and easy attachment and removal
  • Ideal for finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5
  • and 8-hole sanders
  • The patented universal hole design helps reduce air-borne dust resulting in a cleaner jobsite.
  • The Universal Hole Disc is 5 inches in diameter
  • Clog resistant sanding discs
  • For use with random orbital sanders
  • Available in a range of grits for a smooth finish
  • Great for construction, painting, woodworking, carpentry, and home improvement projects
  • Recommended for use with 3M™ Personal Safety Products
  • Package contents: 10 sheets/pack

Specifications

  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00638060654910
  • UPC_NO
    00638060654910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text