Motion
DUH560TRI-10I

3M
DUH560TRI-10I

Sanding Disc - 5 in Disc Diameter, 5.0000 in, 127 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 60 Grit
Mi Item #09506329
MFR #DUH560TRI-10I
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
DUH560TRI-10I

Sanding Disc - 5 in Disc Diameter, 5.0000 in, 127 mm Arbor, Ceramic Aluminum Oxide Abrasive Material, 60 Grit
Mi Item #09506329
MFR #DUH560TRI-10I

Mfr description
7100202879 3M PRO GRADE PRECISION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium mineral provides a faster sanding experience
  • Can be used on any 5 or 8 hole, 5 inch randon orbital sander
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Arbor Size
    5.0000 in, 127 mm
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Metal Finishing, Plastic Sanding, Sanding, Woodworking
  • Attachment Type
    Loop
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Loop
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    7100202879
  • Manufacturer Upc Number
    00638060654873
  • Material Application
    Metal, Plastic, Wood
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00638060654873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)