Overview
Mfr description
7010334981 3M CUSHION-MOUNT PLUS
- For industrial/occupational use only. Not for consumer sale or use.
- 0.015 inch (0.38 mm) double coated foam tape has the air release feature with a plate side adhesive technology designed to resist edge lifting on flexographic print plates
- Manufactured to a target thickness of 0.015 inches
- Provides high quality standard combination print
- White foam color indicates the process printing density foam
- Securely bonds the flexographic photopolymer plate to the print sleeve or steel cylinder to prevent plate edge lifting during printing
- Has higher plate side adhesion for challenging print conditions that use thick plates or small print sleeves
- Print plates mounted on E1015-15H will have no air bubbles under the plate due to the air release feature designed into the tape
- Grooves in the adhesive are created by a cross-hatch pattern from the release liner
- Plate demounts from the double coated cushioned tape without adhesive residue
- Tape also removes cleanly from the sleeve or steel print cylinder
- Flexographic printing, flexographic printers
- Cushioned flexographic plate mounting sticky back foam tape
Specifications
- ColorWhite
- Length25 yd
- Width18 in
- Manufacturer Upc Number00048011587257
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data