Motion
7000133586 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1 1/2

3M
7000133586 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1 1/2

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1 1/2-48"-Black-5 Pcs, 48 in length sticks, 5 pieces/case
MI ITEM #09506377
MFR #7000133586 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1 1/2
List Price$137.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133586 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1 1/2

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1 1/2-48"-Black-5 Pcs, 48 in length sticks, 5 pieces/case
MI ITEM #09506377
MFR #7000133586 3M THIN-WALL HEAT SHRINK TUBING EPS-300, ADHESIVE-LINED, 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.31/each for your price

Overview

Mfr description
7000133586 3M THIN-WALL HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
  • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Color
    Black
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128597347
  • UPC_NO
    00051128597347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text