Motion
7100017415 3M COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82 IN (11, 6

3M
7100017415 3M COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82 IN (11, 6

3M™ Cold Shrink End Cap EC-1, use range of 0.46-0.82 in (11,6-20,9 mm), 10/case
Mi Item #09506383
MFR #7100017415 3M COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82 IN (11, 6
Price$21.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100017415 3M COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82 IN (11, 6

3M™ Cold Shrink End Cap EC-1, use range of 0.46-0.82 in (11,6-20,9 mm), 10/case
Mi Item #09506383
MFR #7100017415 3M COLD SHRINK END CAP EC-1, USE RANGE OF 0.46-0.82 IN (11, 6

Mfr description
7100017415 3M COLD SHRINK END CAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Close-ended, EPDM tubular rubber sleeves that are loaded onto a removable core
  • Resists water, alkalis, acids, abrasion and ozone
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.61/each

Specifications

Dimensions

  • Weight
    0.072 lb

Details

  • Manufacturer Upc Number
    00051128583883
  • Minimum Order Quantity
    10
  • Product Types
    End Cap
  • UPC_NO
    00051128583883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)