Motion
7100135167 3M COLD SHRINK END CAP EC-3, USE RANGE OF 1.02-1.94 IN (26, 0

3M
7100135167 3M COLD SHRINK END CAP EC-3, USE RANGE OF 1.02-1.94 IN (26, 0

3M™ Cold Shrink End Cap EC-3, use range of 1.02-1.94 in (26,0-49,2 mm), 10/case
MI ITEM #09506388
MFR #7100135167 3M COLD SHRINK END CAP EC-3, USE RANGE OF 1.02-1.94 IN (26, 0
List Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100135167 3M COLD SHRINK END CAP EC-3, USE RANGE OF 1.02-1.94 IN (26, 0

3M™ Cold Shrink End Cap EC-3, use range of 1.02-1.94 in (26,0-49,2 mm), 10/case
MI ITEM #09506388
MFR #7100135167 3M COLD SHRINK END CAP EC-3, USE RANGE OF 1.02-1.94 IN (26, 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.69/each for your price

Overview

Mfr description
7100135167 3M COLD SHRINK END CAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Close-ended, EPDM tubular rubber sleeves that are loaded onto a removable core
  • Resists water, alkalis, acids, abrasion and ozone
  • Moisture sealing and provides physical protection for cables and pipes
  • Made of EPDM rubber which contains no chlorides or sulfur
  • Simple and fast installation without any tools
  • RoHS 2011/65/EU Compliant

Specifications

  • Manufacturer Upc Number
    00051128583906
  • Minimum Order Quantity
    10
  • UPC_NO
    00051128583906
  • Weight
    0.19 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text