Motion
7100029617

3M HEALTH CARE
7100029617

3M™ Emphaze™ AEX Series Hybrid Purifier BV120, EMP513AEX020A, Scale-Up, 1/Case
MI ITEM #09506394
MFR #7100029617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100029617

3M™ Emphaze™ AEX Series Hybrid Purifier BV120, EMP513AEX020A, Scale-Up, 1/Case
MI ITEM #09506394
MFR #7100029617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100029617 3M EMPHAZE AEX SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • All-synthetic, highly functionalized media (contains no naturally-derived materials)
  • Asymmetric membrane terminating with 0.2 µm bioburden reduction zone
  • Excellent mAb recovery often equal to or greater than 95%
  • Substantial turbidity, DNA, HCP and bioburden reduction
  • Reduced surface area requirement of the downstream sterilizing grade membrane
  • May offer differentiated protection of the protein A column for enhanced contaminant clearance performance
  • All product components comply with United States Pharmacopeia (USP) Class VI 70°C Biological Reactivity Tests, in vivo

Specifications

  • Overall Height
    4.1 in
  • Overall Length
    4.1 in
  • Overall Width
    6.5 in
  • Weight
    2.980 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text