Motion
7010486103 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 1A1-12.0-.75-3.000-125

3M
7010486103 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 1A1-12.0-.75-3.000-125

3M™Vitrified Bond Diamond Wheels and Tools 1A1-12.0-.75-3.000-125-B150 R75K22 F10AJ00836
MI ITEM #09506402
MFR #7010486103 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 1A1-12.0-.75-3.000-125
List Price$3,247.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010486103 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 1A1-12.0-.75-3.000-125

3M™Vitrified Bond Diamond Wheels and Tools 1A1-12.0-.75-3.000-125-B150 R75K22 F10AJ00836
MI ITEM #09506402
MFR #7010486103 3MVITRIFIED BOND DIAMOND WHEELS AND TOOLS 1A1-12.0-.75-3.000-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,247.82/each for your price

Overview

Mfr description
7010486103 3MVITRIFIED BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308221546
  • UPC_NO
    00076308221546
  • Long Description
    The 7010486103 3M Vitrified Bond Diamond Wheel 1A1 Non-Woven & Deburring Wheel is a 12 in diameter diamond abrasive wheel with 0.75 in thickness and 3 in center hole diameter, designed for precision grinding.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text