Overview
Mfr description
7000052737 3M COMFORT CRADLE HEAD
- For industrial/occupational use only. Not for consumer sale or use.
- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately)
- Designed for use with the 3M Ultimate FX Full Facepiece Reusable Respirators (sold separately)
- Maintains original performance standards of facepiece
- Lightweight frame weighs only .8 ounces
- Replaceable part can potentially result in respiratory equipment cost savings
Specifications
- Manufacturer Upc Number50051135894786
- UPC_NO50051135894786
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data