Specifications
Dimensions
- Weight0.408 lb
Details
- ColorBlack
- CompMotorola
- Intrinsically Safe StandardNo
- Manufacturer Upc Number00093045938391
- Minimum Order Quantity1
- Product TypesPTT Adapter
- TypePTT Adapter
- UPC_NO00093045938391
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)