Specifications
Dimensions
- Weight0.22 lb
Details
- ColorGreen
- Intrinsically Safe StandardNo
- Manufacturer Upc Number07318640027589
- Minimum Order Quantity1
- Product TypesCable
- TypeCable
- UPC_NO07318640027589
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)